Shop All Air Fresheners & Odor Eliminators
Febreze
AIR, Hawaiian Aloha, 8.8 oz Aerosol, PK6
Mfr # 96260
Zoro # G4189681
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Aerosol Spray
- Fragrance Hawaiian Aloha
- Cleaner Form Liquid
- Cleaner Container Size 8.8 oz
- Container Type Aerosol Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Febreze
- MFR # 96260
- Zoro # G4189681
- UPC # 10037000962608
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 8.8 oz |
Size | 8.8 oz |
Details
Type | Aerosol Spray |
Fragrance | Hawaiian Aloha |
Cleaner Form | Liquid |
Container Type | Aerosol Spray |
Application | Odor Control |
Net Weight | 4.49 lbs |
Item | Air Fresheners/Odor Eliminators |
Description
Febreze® AIR, Hawaiian Aloha, 8.8 oz Aerosol, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORCORE ColorCore Medium Angle Broom, Black (310119)
- PROTEAM Switch Box, For Backpack Vacuum (836554)
- BLACK & DECKER dustbuster(R) Cordless Hand Vacuum (BDH2000L)
- TOTER 44 gal Round Trash Can, Black (RND44-B0200)
- FEBREZE AIR, Lavender, 8.8 oz Aerosol, PK6 (62970)
- FEBREZE AIR, Hawaiian Aloha, 8.8 oz Aerosol, PK2 (97794PK)
- FEBREZE Air Refresher, Hawaiian Aloha Scent, 8.8 oz. Multi, PK 6 (PGC96260CT)
- FEBREZE AIR, Mediterranean Lavender, 8.8 oz Aerosol (96264EA)
- FEBREZE Plug-In Air Freshener (22714)
- FEBREZE Professional Deep Penetrating Fabric Refresher, Fresh Clean, 1gal, PK3 (33032)
- CHASE Metered Air Freshener Mulberry, 7oz, PK12 (438-5169)
- Febreze Air Fresheners & Odor Eliminators