Shop All Air Fresheners & Odor Eliminators
Febreze
AIR, Hawaiian Aloha, 8.8 oz Aerosol, PK2
Mfr # 97794PK
Zoro # G4192192
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Aerosol Spray
- Fragrance Hawaiian Aloha
- Cleaner Form Liquid
- Cleaner Container Size 8.8 oz
- Container Type Aerosol Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Febreze
- MFR # 97794PK
- Zoro # G4192192
- UPC # 37000977940
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 8.8 oz |
Size | 8.8 oz |
Details
Type | Aerosol Spray |
Fragrance | Hawaiian Aloha |
Cleaner Form | Liquid |
Container Type | Aerosol Spray |
Net Weight | 1.48 lbs |
Item | Air Fresheners/Odor Eliminators |
Application | Odor Control |
Description
Febreze® AIR, Hawaiian Aloha, 8.8 oz Aerosol, 2/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Dispenser Box, X90, Max Absorbency, 11 in x 16 3/4 in, 136 Sheets, Blue (12891)
- HOSPECO Toilet Seat Covers, Discreet Seat, 1/2 Fold, 16 3/4 in x 14 1/2 in, 250 Sheets/Pack, White, 20 Pack (DS-5000)
- TENNANT Power Cord, 25 ft, Use w/4VDU7 (130222)
- VIKAN Replacement Squeegee Blade, 24"L, Rubber (77347)
- FEBREZE Air Freshener, Small Spaces, Linen&Sky, 25oz, , WE/BE, PK 2 (PGC55868)
- FEBREZE AIR, Linen & Sky, 8.8 oz Aerosol, PK6 (96256)
- FEBREZE Unstopables Fresh Scent Odor Eliminator 8.8 oz Aerosol (97082)
- FEBREZE Air Refresher, Gain Original Scent, 8.8 oz. Multi, PK 6 (PGC97810CT)
- FEBREZE Professional Sanitizing Fabric Refresher Light Scent 32 oz Spray Bottle (07309)
- FEBREZE Original Scent Fabric Refresher 23.6 oz Liquid (80363507)
- FEBREZE AIR, Hawaiian Aloha, 8.8 oz Aerosol, PK6 (96260)
- Febreze Air Fresheners & Odor Eliminators