Shop All Air Fresheners & Odor Eliminators
Febreze
AIR, Gain Original, 8.8 oz Aerosol
Mfr # 96252EA
Zoro # G4190345
original price:
$5.79
19% off
new price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Aerosol Spray
- Fragrance Gain Original
- Cleaner Form Liquid
- Cleaner Container Size 8.8 oz
- Container Type Aerosol Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Febreze
- MFR # 96252EA
- Zoro # G4190345
- UPC # 37000962526
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 8.8 oz |
Size | 8.8 oz |
Details
Type | Aerosol Spray |
Fragrance | Gain Original |
Cleaner Form | Liquid |
Container Type | Aerosol Spray |
Net Weight | 0.79 lbs |
Application | Odor Control |
Item | Air Fresheners/Odor Eliminators |
Description
Febreze® AIR, Gain Original, 8.8 oz Aerosol
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Towel Dispensers, White/Blue, Center Pull Roll Towel Dispenser, Polyethylene, 4 PK (51677)
- TANIS Radial End Brush, 5 in L Brush, Black, Wire, 13 in L Overall (06144)
- HARPER BROOM JANITOR CORN 12""W (7020)
- AMAZING GOOP 90ct Towel (930CI)
- FEBREZE AIR, Gain Original, 8.8 oz Aerosol, PK2 (97810PK)
- FEBREZE PLUG Air Freshener Warmer, 2.5" x 3" x 4", Off White (76985EA)
- FEBREZE Fabric Refresher, Fresh Clean, 1 gal., PK3 (33032)
- FEBREZE AIR, Gain Original, 8.8 oz Aerosol, PK6 (96252)
- FEBREZE AIR, Hawaiian Aloha, 8.8 oz Aerosol, PK2 (97794PK)
- FEBREZE Professional Deep Penetrating Fabric Refresher, Fresh Clean, 1 gal (33032)
- BRIGHT AIR Max Scented Oil Air Freshener, Cool and Clean, 4 oz, PK6 (900439)
- Febreze Air Fresheners & Odor Eliminators