Shop All Wheel Lug Nuts & Bolts
Febi
Wheel Nut, 44869
Mfr # 44869
Zoro # G6839081
product price: $3.25
/ea
Sold in multiples of 24 for $78.00
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M14-1.5
- Nut Style Hex Nut
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Febi
- MFR # 44869
- Zoro # G6839081
- UPC # 886931340541
- Country of Origin Unknown
- Category Wheel Lug Nuts & Bolts
Dimensions
Dia./Thread Size | M14-1.5 |
Details
System of Measurement | Metric |
Nut Style | Hex Nut |
Basic Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On replacement filter for KL535004 / KELTEC (B1SO0001328)
- CURT 7Way RV Blade Connector Tester Packaged (58273)
- CURT Euro Mount, 2" Ball, 5-1/8" High, 11-1/4" L (45592)
- HHIP 24-3/16" Draw Bar With 7/16"-20 Thread For Variable Speed Mills (3900-0207)
- WHITE KNIGHT Long Bulge Acorn Chrome Wheel Lug Nut (1909L)
- NOOK Acme Nut, Bronze, Overall 1.5 in dia. (20105)
- MIDWEST FASTENER 7/16"-20 x 9/16" Zinc Plated Steel Wheel Nuts 6PK (75481)
- MCGARD WHEEL LOCK SET 12X1.25 NUT CONE (24154)
- PERFECTPITCH 12x1.25 in. R40 Lug Nuts with No Locks, Black - 20 Piece (PE3822604)
- NEWPORT FASTENERS 1/2"-20 x 5/8" Right Hand Wheel Nuts 60 Degree Taper/Steel/Zinc , 500PK (712746-BR-500)
- KEN-TOOL Loose Wheel Nut Indicator, Red, Plastic (30603R)
- Febi Automotive Tire & Wheel