Shop All Valve Accessories
Febco
Single Check Kit, 3/4 to 1 In
Mfr # 905044
Zoro # G4393392
original price:
$73.79
4% off
new price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fedco Backflow (3/4 to 1 in)
- Includes Cover O-Ring, Disc Holder Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Febco
- MFR # 905044
- Zoro # G4393392
- UPC # 098268786125
- Country of Origin China
- Category Valve Accessories
Details
Item | Single Check Kit |
For Use With | Fedco Backflow (3/4 to 1 in) |
Includes | Cover O-Ring, Disc Holder Assembly |
Description
Single Check Kit, For Use With Fedco Backflow (3/4 to 1 in), Includes Cover O-Ring, Disc Holder Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 3/4" Forged Brass Part D (307DBR)
- ZORO SELECT Half Coupling, 4", 150,304, Thrd Heavy (4381031910)
- TOTO Toilet Seat, With Cover, polypropylene, Round, Black (SS113#51)
- DELTA Cassidy Single Handle Pulldown Kitchen With Touch2O Technology (9197T-PR-DST)
- FEBCO Rubber Parts Kit, 1-1/2 to 2 In (905112)
- FEBCO Rubber Parts Kit, 3/4 to 1 In (905111)
- FEBCO Single Check Kit, 1-1/2 to 2 In (905055)
- LEGEND VALVE 1-1/4&1-1/2 SS HD & NUT TS2000 (101-924)
- LARSEN SUPPLY CO 12 Rnd Hose Bibb Handle (01-5109)
- WATTS Air Gap, 1-1/4 to 3 In, Use w/Series 909 (909 AGF)
- ZORO SELECT Nuzzle Assembly, 3/8-16, 12 In L, Brass (109-845)
- Febco Valves