Shop All Valve Accessories
Febco
Single Check Kit, 1-1/2 to 2 In
Mfr # 905055
Zoro # G4393435
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Febco Backflow (1-1/2 to 2 in)
- Includes Cover O-Ring, Disc Holder Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Febco
- MFR # 905055
- Zoro # G4393435
- UPC # 098268786187
- Country of Origin China
- Category Valve Accessories
Details
Item | Single Check Kit |
For Use With | Febco Backflow (1-1/2 to 2 in) |
Includes | Cover O-Ring, Disc Holder Assembly |
Description
Single Check Kit, For Use With Febco Backflow (1-1/2 to 2 in), Includes Cover O-Ring, Disc Holder Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (E4PPF06SL)
- BRAY 24v SolenoidNema4 For 92/93Act (630250-21440536)
- PLUMB PAK Washer Beveled Poly 1-1/4In (PP25535-20)
- WATTS Pressure Regulator, 1/2 In, 10 to 25 psi (TB1156F)
- FEBCO Single Check Kit, 3/4 to 1 In (905044)
- FEBCO Rubber Parts Kit, 3/4 to 1 In (905111)
- FEBCO Rubber Parts Kit, 1-1/2 to 2 In (905112)
- ALPHA METALS Solder No Lead 95/5 3Oz (33955)
- ZURN Rubber Repair Kit, 1-1/4 to 2 In. (RK114-975XL)
- WESTLOCK WESTLOCK 9468NBY2A2M0600 120V-AC VALVE POSITION INDICATOR (9468NBY2A2M0600)
- ZURN Complete Internal Parts Repair Kit (RK34-975XLC)
- Febco Valves