Shop All Backflow Preventer Repair Kits
Febco
Relief Valve Repair Kit, 1-1/2 to 2 In
Mfr # 905056
Zoro # G4393417
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Diaphragm, Internal Spring/Disc Holder Assembly
- For Use With Febco Backflow, 1-1/2 to 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Febco
- MFR # 905056
- Zoro # G4393417
- UPC # 098268786156
- Country of Origin China
- Category Backflow Preventer Repair Kits
Details
Item | Relief Valve Repair Kit |
Includes | Diaphragm, Internal Spring/Disc Holder Assembly |
For Use With | Febco Backflow, 1-1/2 to 2 in |
Description
Relief Valve Repair Kit, For Use With Febco Backflow, 1-1/2 to 2 in , Includes Diaphragm, Internal Spring/Disc Holder Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Window, Ca-350 Display (57198)
- US HARDWARE Bath Tub Pop Stop Wht Plstc (P-1357C)
- AMERICAN STANDARD Wall Mount, 2 Hole, White/Black, Utility Sink (7692008.020)
- ZORO SELECT Santoprene Tubing, 7/8 In OD, 50 Ft (1508-625875-50)
- FEBCO Relief Valve Repair Kit, 1.5 - 2 In (905054)
- FEBCO Relief Valve Repair Kit, 3/4 to 1 In (905045)
- FEBCO Relief Valve Repair Kit, 3/4 - 1 In (905043)
- WATTS Repair Kit 26A-263A (0125361)
- WATTS Backflow Preventer Repair Kit (LFRK 909-RT 2 1/2-3)
- WATTS Watts 0794096 - LFRK 909 CK1 2 1/2 - 3" 1st Check Complete (794096)
- WATTS Vent Kit, Watts Series 800 M4, 1 In (800M4 1 Vent Kit)
- Febco Backflow Preventer Repair Kits