Shop All Backflow Preventers
Febco
Reduced Pressure Zone Backflow Preventer
Mfr # 825 YA 2
Zoro # G2185583
product price: $1,857.99
/ea
Free Shipping & Returns
$1,857.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Temp. Range 32 Degrees to 140 Degrees F
- Width 10 in
- Pipe Size 2"
- Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Febco
- MFR # 825 YA 2
- Zoro # G2185583
- UPC # 098268544183
- Country of Origin China
- Category Backflow Preventers
Dimensions
Width | 10 in |
Pipe Size | 2" |
Size | 2 in |
Length | 22 in |
Details
Item | Reduced Pressure Zone Backflow Preventer |
Body Material | Bronze |
Temp. Range | 32 Degrees to 140 Degrees F |
Max. Temp. | 140 Degrees F |
Max. Pressure | 175 psi |
Standards | ASSE 1013, B64.4, FM, UL, USC |
Connection | FNPT |
Series | Watts 825 |
Material of Construction | Bronze |
Brand & Series | FEBCO 825YA |
Description
Reduced Pressure Zone Backflow Preventer, Series Watts 825, Size 2 in, Connection FNPT, Body Material Bronze, Temp. Range 33 Degrees F, Max. Temp. 140 Degrees F, Max. Pressure 175 psi, Width 10 in, Length 22 in, Standards ASSE 1013, B64.4, FM, UL, USC
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Bedpan Diverter Rebuild Kit, Chrome/Black (P6000-PN22)
- ZORO SELECT 1-1/2" MNPT Galvanized Square Head Plug (5P914)
- LEGEND VALVE 3/4 x 1 T4100NL FL x MIP COUP (313-009NL)
- KECKLEY 1-1/4" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-125)
- FEBCO Reduced Pressure Zone Backflow Preventer (3/4 LF825YA-QT RP)
- FEBCO Reduced Pressure Zone Backflow Preventer (825 YA 1 1/2)
- FEBCO Reduced Pressure Zone Backflow Preventer (2 LF825YA-QT RP)
- FEBCO Reduced pressure zone backflow preventer (3/4 825YA-QT-RP-FS)
- WATTS Reduced Pressure Zone Backflow Preventer (009M2QTS-3/4)
- APOLLO VALVES Double Check Backflow Preventer, 3/4 in (4A104A2F)
- WATTS Backflow Preventer, Size 3/8", 200 psi (3/8 SD2-MN)
- Febco Valves