Shop All Backflow Preventers
This Product is Discontinued
Febco
Reduced Pressure Zone Backflow Preventer (Discontinued)
Mfr # 3/4 825 YA
Zoro # G3023176
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Bronze
- Temp. Range 32 Degrees to 140 Degrees F
- Width 4"
- Pipe Size 3/4"
- Series Watts 825
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Febco
- MFR # 3/4 825 YA
- Zoro # G3023176
- UPC # 643925026764
- Country of Origin China
- Category Backflow Preventers
Dimensions
Width | 4" |
Pipe Size | 3/4" |
Size | 3/4" |
Length | 14-3/8" |
Details
Item | Reduced Pressure Zone Backflow Preventer |
Body Material | Bronze |
Temp. Range | 32 Degrees to 140 Degrees F |
Series | Watts 825 |
Max. Pressure | 175 psi |
Features | Angle Pattern |
Connection | FNPT |
Standards | ASSE 1013, AWWA C-511-92, CSA B64.4 |
Max. Temp. | 140 Degrees F |
Brand & Series | FEBCO 825YA |
Material of Construction | Bronze |
Description
Reduced Pressure Zone Backflow Preventer, Series Watts 825, Size 3/4 in, Connection FNPT, Body Material Bronze, Temp. Range 32 Degrees to 140 Degrees F, Max. Temp. 140 Degrees F, Max. Pressure 175 psi, Width 4 in, Length 14 3/8 in, Features Angle Pattern, Standards ASSE 1013, AWWA C-511-92, CSA B64.4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.