Shop All Backflow Preventers
This Product is Discontinued
Febco
Reduced Pressure Zone Backflow Preventer (Discontinued)
Mfr # 1 LF825YA-QT RP
Zoro # G4528867
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Lead Free Bronze
- Temp. Range 32 Degrees to 140 Degrees F
- Width 4 1/8 in
- Pipe Size 1"
- Connection Flanged Joint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Febco
- MFR # 1 LF825YA-QT RP
- Zoro # G4528867
- UPC # 098268815962
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 4 1/8 in |
Pipe Size | 1" |
Length | 12 3/4 in |
Size | 1 in |
Details
Item | Reduced Pressure Zone Backflow Preventer |
Body Material | Lead Free Bronze |
Temp. Range | 32 Degrees to 140 Degrees F |
Connection | Flanged Joint |
Standards | ASSE, CSA, UPC, USC |
Max. Temp. | 140 Degrees F |
Series | Watts 825 |
Max. Pressure | 175 psi |
Valve Model Feature | Quarter-Turn Ball Valve |
Material of Construction | Lead Free Bronze |
Brand & Series | FEBCO LF825YA |
Description
Reduced Pressure Zone Backflow Preventer, Series Watts 825, Size 1 in, Connection NPT, Body Material Lead Free Bronze, Temp. Range 32 Degrees to 140 Degrees F, Max. Temp. 140 Degrees F, Max. Pressure 175 psi, Width 4 1/8 in, Length 12 3/4 in, Standards ASSE, CSA, UPC, USC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 2-1/2", Butterfly Valve, Lug, Ductile Iron Body (55L2611025)
- WATTS Pressure Regulator, 3/8 In, 3 to 50 psi (3/8 LF 263 A-B)
- PARKER CARTRIDGE (PLMC-10M)
- PARKER Brass Dryseal Pipe Fitting, FNPT, 3/4" Pipe Size (207P-12)
- FEBCO Reduced Pressure Zone Backflow Preventer (825 YA 1 1/2)
- FEBCO Reduced pressure zone backflow preventer (3/4 825YA-QT-RP-FS)
- FEBCO Reduced Pressure Zone Backflow Preventer (825 YA 2)
- FEBCO Reduced Pressure Zone Backflow Preventer (3/4 LF825YA-QT RP)
- FEBCO Reduced Pressure Zone Backflow Preventer (2 LF825YA-QT RP)
- APOLLO VALVES Double Check Backflow Preventer, 1 in (4A105A2F)
- WOODFORD MANUFACTURING Dble-Chck Brass Backflow Prev, 1-1/8" -1 (50HF-BR)
- Febco Backflow Preventers