Shop All Backflow Preventers
This Product is Discontinued
Febco
Reduced Pressure Zone Backflow Preventer (Discontinued)
Mfr # 1 1/2 LF825YA-QT RP
Zoro # G4579267
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Lead Free Bronze
- Temp. Range 32 Degrees to 140 Degrees F
- Width 5 in
- Pipe Size 1-1/2"
- Series Watts 825
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Febco
- MFR # 1 1/2 LF825YA-QT RP
- Zoro # G4579267
- UPC # 098268816020
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 5 in |
Pipe Size | 1-1/2" |
Length | 17 in |
Size | 1 1/2 in |
Details
Item | Reduced Pressure Zone Backflow Preventer |
Body Material | Lead Free Bronze |
Temp. Range | 32 Degrees to 140 Degrees F |
Series | Watts 825 |
Standards | ASSE, CSA, UPC, USC |
Max. Pressure | 175 psi |
Max. Temp. | 140 Degrees F |
Connection | Flanged Joint |
Valve Model Feature | Quarter-Turn Ball Valve |
Material of Construction | Lead Free Bronze |
Brand & Series | FEBCO LF825YA |
Description
Reduced Pressure Zone Backflow Preventer, Series Watts 825, Size 1 1/2 in, Connection NPT, Body Material Lead Free Bronze, Temp. Range 32 Degrees to 140 Degrees F, Max. Temp. 140 Degrees F, Max. Pressure 175 psi, Width 5 in, Length 17 in, Standards ASSE, CSA, UPC, USC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.