Shop All Backflow Preventers
This Product is Discontinued
Febco
Backflow Preventer, Size 2", 175 psi (Discontinued)
Mfr # 2 825Y-QT RP
Zoro # G905303739
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Bronze
- Temp. Range 32 Degrees to 140 Degrees F
- Series 825Y
- Length 17 3/4 in
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Febco
- MFR # 2 825Y-QT RP
- Zoro # G905303739
- UPC # 00643925002133
- Country of Origin China
- Category Backflow Preventers
Dimensions
Length | 17 3/4 in |
Height | 9 in |
Size | 2 in |
Details
Item | Backflow Preventer |
Body Material | Bronze |
Temp. Range | 32 Degrees to 140 Degrees F |
Series | 825Y |
Connection | NPT |
Features | Internal Relief Valve Pressure Sensing Passages, Low Head Loss, Modular Relief Valve for Ease of Maintenance, Replaceable Seat Rings on All Sizes, Simple Service Procedures. All Internal Parts Serviceable in Line, Spring Loaded Y Type Check Valves, Ultimate Mechanical Protection of Potable Water, Against Hazards of Cross-Connection Contamination |
Max. Temp. | 140 Degrees F |
Standards | ASSE 1013, AWWA C511, CSA Certified B64.4 |
Max. Pressure | 175 psi |
Valve Model Feature | Quarter-Turn Ball Valve |
Brand & Series | FEBCO 825Y |
Description
Backflow Preventer, Size 2 in, Connection NPT, Body Material Bronze, Temp. Range 32 Degrees to 140 Degrees F, Max. Temp. 140 Degrees F, Max. Pressure 175 psi, Width Not Applicable, Length 17 3/4 in, Height 9 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.