Shop All Vacuum Breakers
Febco
3/4 in. FPT in. X 3/4 in. FPT in. Bronze Vacuum Breaker
Mfr # T950009
Zoro # G012004451
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Febco
- MFR # T950009
- Zoro # G012004451
- UPC # 643925584448
- Country of Origin China
- Category Vacuum Breakers
Description
This 3/4 inch pressure vacuum breaker backflow preventer is used to protect against health hazards and non-hazard back siphonage of toxic or non-toxic liquids in industrial plants cooling tower laboratories laundries swimming pools and irrigation systems. It has a bronze body spring-loaded check valve air relief valve with an opening port two resilient seated shutoffs and test cocks and NPT end connections. The maximum working pressure is 150 psi 10.3 bar and the temperature range is 32 degrees F to 140 degrees F 0 degrees C to 60 degrees C. This assembly meets the specifications of the USC FCCC and HR Manual. The pressure vacuum breaker includes a freeze sensor for use with SentryPlus AlertR technology to signal when ambient temperature approaches the freeze threshold. Activated through an add-on connection kit the sensor also triggers freeze alerts to facility personnel. Connection kit available for building/irrigation management system BMS/IMS.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1-1/4" x 1" PlumBite Push On Reducing Coupling (C77409LF)
- WESTBRASS 2" Sch 40 PVC Shower Drains W/ 4-1/4" Square Cover in Polished Chrome (D206PS-26)
- ZORO SELECT PVC PVC Flange, FNPT, 4 in Pipe Size (855-040)
- DANCO FCT SEAT 7/16""-24 AMSTD (9D0030019E)
- FEBCO 1 in. FPT in. X 1 in. FPT in. Bronze Vacuum Breaker (T950010)
- ZURN Vacuum Breaker, Brass, 1/2 in. H, 1-13/64 W (Z7000-VB)
- WATTS VacuumBreaker, 1-1/2inH, AllenHeadSetScrew (LF8)
- WOODFORD MFG 1-5/32 in. Special Threads x 3/4 in. Hose Threads Brass VB (34HW-BR)
- LEGEND VALVE 3/4 T-555 PLASTIC VACUUM BREAK (107-197)
- SLOAN vacuum Breakers V500Aa Cp Vac Brkr 1-1/2 X 9 (5323007)
- ZURN Vacuum Breaker, 1-1/4 In., FNPT x FNPT (114-35XL)
- Febco Valves