Shop All Walking Aids
Feather
Scooter, 18in Seat Width
Mfr # FCS-BK
Zoro # G111241214
Free Shipping & Returns
$3,915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feather
- MFR # FCS-BK
- Zoro # G111241214
- UPC # 689266365667
- Country of Origin China
- Category Walking Aids
Description
4 Wheel Electric Scooter Feather 265 lbs. Weight Capacity Black / Red Weight capacity is 265 lbs Scooters have a much larger turning radius than power wheelchairs: This one has a 61.2 inch turning radius Scooter can reach speeds up to 5 mph and have a range of 7 1/2 miles Folded depth is 37 1/2 inches; folded height is 18 inches; folded width is 22 inches 25.2V 10Ah battery is removable so scooter can be taken onto an airplane Without battery, scooter weighs 33 lbs. Seat width is 18 inches; seat depth is 16 inches; distance from seat to ground is 19inches
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Rolly, Confined Space Stretcher (890010000KK)
- FIRST AID ONLY First Aid Kit w/House, 95pcs, 3.25x12", WHT (90658-021)
- BETCO Green Earth Foaming Skin Cleanser Refill, Fresh Meadow, 1,000 mL Refill Bag, 6PK (7812900)
- ZORO SELECT Bulk Eye Care Kit, Plastic, 2 Person (54588)
- SWITCH STICKS Walking Stick, Single, 8in, Huntington, Wood (502-2001-5105)
- FIRST VOICE Heavy Duty, 400 Lb Bariatric Rollator (MDS86800XW)
- DESIGN TOSCANO Empress Collection: Top Hat and Tails Solid Hardwood Walking Stick (TV10475)
- DMI Adjustable Cane, Offset, 29-57/64in, Leoprd (502-1300-8892)
- ERGOACTIVES Ergoactives A018 Ergocap Universal Ultralite Cane Rubber Tip; 2 Piece (A018)
- DYNAREX Dynarex Forearm Crutches For Adult, 6 Pairs (10111-6)
- DESIGN TOSCANO Empress Collection: Proud Peacock Solid Hardwood Walking Stick (TV6229)
- Feather Walking Aids