Shop All Wheelchairs
Feather Power Wheelchair
Power Wheelchair, 250lb Capacity
Mfr # FCP18-BK-L
Zoro # G511221335
Free Shipping & Returns
$5,765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feather Power Wheelchair
- MFR # FCP18-BK-L
- Zoro # G511221335
- UPC # 657479255075
- Country of Origin China
- Category Wheelchairs
Description
Power Wheelchair Feather Power Wheelchair 18 Inch Seat Width 250 lbs. Weight Capacity Weight capacity is 250 lbs Seat is 18 inches wide Unlike other power wheelchairs, Featherweight Power collapses and folds into one piece The Feather Power wheelchair has 1-inch seat and back cushions and padded armrests for comfort Armrests flip back for extra room to get in and out of the chair The Feather Power wheelchair has a removable lithium battery which means it to be taken on an airplane
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Dressing, Sterile, White, No, Gauze, Unitized (3-700)
- EMI First Rspnse Holstr Set, Blk, 5inLx3inH (688)
- ALPINE INDUSTRIES Sanitary Napkin Receptacle, Stainless Steel (451-SSB)
- MEDIQUE Elastic Wrap, Width: 3 in (64901)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- FIRST VOICE Transport Chair, 250 lb, 19 In Seat (MDS808200)
- FIRST VOICE Wheelchair, 300lb, 18 In Seat, Silver/Black (MDS806300D)
- CARMAN Karman AT-802-DY Anti Tipper Pair for Wheelchair; Chrome (AT-802-DY)
- SKIL-CARE Skil-Care 703107 20 in. Reclining Wheelchair with 33 in. Backrest (703107)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- KARMAN HEALTHCARE Karman Healthcare 802N-DY Lightweight Wheelchair-Black (802N-DY)
- Feather Power Wheelchair Wheelchairs