CR12600SE-WR Lithium Battery For Modicon PA-0254-000 L01A23192 BLOCK
Mfr # CR12600SE-WR
Zoro # G604180839
Key Features
- Height 2.38
- Length 2.38
- Voltage - Batteries 3
- Battery Chemistry Li-MNO2
- Battery Capacity 1500
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fdk
- MFR # CR12600SE-WR
- Zoro # G604180839
- Country of Origin United States
- Category Disposable Specialty Batteries
Dimensions
Height | 2.38 |
Length | 2.38 |
Battery Size | CR12600SE |
Width | 0.48 |
Diameter | 0.48 |
Details
Voltage - Batteries | 3 |
Battery Chemistry | Li-MNO2 |
Battery Capacity | 1500 |
Terminal Type - Batteries | Wire Leads |
Voltage | 3 |
Description
FDK CR12600SE-WR Lithium Battery for Modicon PA-0254-000, L01A23192, PA-0254-000FDK CR12600SE-WR 3V Lithium Battery is a 1 cell lithium battery designed for GE Fanuc 90-70 series programmable logic control industrial computers. It has a low self discharge rate gives this cell a 10 year shelf life. Stable voltage broad temperature range (-40?C to +80?C) with high energy, high reliability 3.0 volt back up power source.FDK CR12600SE-WR 3V Lithium Battery Specifications:Type: LithiumVoltage: 3VAmperage: 1500mAhLength: 2.38 in.Diameter: 0.48 in.Terminals: Wire Leads ConnectorFDK CR12600SE-WR 3V Lithium Battery Replaces: L01A23192, PA-0254-000, R12600SE(3V) CR12600, CR12600SE, CR12600 SE and VARTA CR2NP, CR-2NP, CR 2NP, Dantona COMP-3, Galileo Sol underwater decompression computer by UWATEC, GPI Flowmeter model 5050NNote: We ship lithium batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions contact us directly.Need more than one FDK CR12600SE-WR Battery? We offer great discounts on quantity orders and Discount Shipping offers available.SpecificationsBrand: FDKRechargeable: NoOutput Voltage: 3.0VAmperage: 1500mAhChemistry: Li-MNO2Length: 2.38"Diameter: 0.48"Terminal Type: Wire LeadsCountry of Manufacture: U.S.A.
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUST-OFF Disposable Compressed Air Duster, 12 oz Can (DPSXL12)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Lithonia FXEL (ML4-645104069)
- ULTRATECH BATTERY LEAD 12V55AH (IM-12550NB)
- ILC Replacement for Panasonic Up-rw1245p1 (UP-RW1245P1 PANASONIC)
- FDK Battery 3 Volt Lithium (CR) FDK Back up Power Battery (COMP-7)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 2 Pack Lithium Batteries (VAL-1632-2)
- ULTRALAST Replacement Battery for American Telecom E30021CL Cordless Phone (BATT-E30025CL)
- DURACELL Specialty Keyless Entry Battery (DL1620BPK)
- PANASONIC Battery 3 Volt Lithium (CR) Panasonic Lithium Battery (LITH-32 PANA)
- ULTRALAST Replacement Battery for AT&T 24032 Cordless Phone (3AA-B)
- DURACELL Specialty High-Power Lithium Batteries, 123, 3 V, PK6 (5008630)
- Fdk Disposable Specialty Batteries