Shop All Hood & Hatch Lift Supports
Fcs Struts
Tailgate Lift Support, 86550
Mfr # 86550
Zoro # G000631799
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 6.77 in
- Compressed Length 15.83 in
- Quantity Per Application 2
- Extended Length 22.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86550
- Zoro # G000631799
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 6.77 in |
Compressed Length | 15.83 in |
Extended Length | 22.6 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Description
Tailgate Lift Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Midsize Drivers Logbook, Carbonless, PK31 (12215)
- BALDWIN FILTERS Fuel Filter, 5-1/4 x 3-11/16 x 5-1/4 In (BF7919)
- 3M PERFECT IT EX RUBBING COMPOUND - QT (3M36060)
- AGS Marine Wheel Bearing Grease, Cartridge, 3 oz 3-pk (WBG-3M)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- FCS STRUTS LIFT SUPPORT UNIVERSAL (84036)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS Lift Support Trunk Lid, 84619 (84619)
- STRONG ARM Universal Lift Support, Sa3000 (SA3000)
- Fcs Struts Automotive Exterior Accessories