Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345842
Mfr # 345842
Zoro # G4688316
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 22.68 in
- Compressed Length 14.65 in
- Quantity Per Application 2
- Stroke Length 8.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345842
- Zoro # G4688316
- UPC # 724165761681
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 22.68 in |
Compressed Length | 14.65 in |
Stroke Length | 8.03 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER ANCHOR PLATE OVAL 2-3/4"" (89312)
- SUNBELT Ball Bearing, 3/4" x 1-3/8 2.6" x3.85" x1.4" (A-B1SB327)
- MAIN FILTER FLEETGUARD HF6720 Replacement/Interchange Spin-On Filter (MF0058058)
- SEACHOICE SS Gas Lock Deck Fill Plate w/Locking Cap (Cable Tether), 1-1/2" Hose (32051)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Complete Strut Assembly, 3331663R (3331663R)
- FCS STRUTS Suspension Strut Assembly, 336306 (336306)
- FCS STRUTS Shock Absorber, 342931 (342931)
- ARNOTT Air Suspension Strut, As-3231 (AS-3231)
- Fcs Struts Shocks & Struts