Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345782L
Mfr # 345782L
Zoro # G4684509
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 18.11 in
- Compressed Length 12.24 in
- Stroke Length 5.87 in
- Quantity Per Application 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345782L
- Zoro # G4684509
- UPC # 645789270567
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 18.11 in |
Compressed Length | 12.24 in |
Stroke Length | 5.87 in |
Details
Item | Susp Strut |
Quantity Per Application | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Mudflap, Multi-Material, .25x24" x 24", PK2, 2 PK (BSGS2424)
- SKF Bearing, 6004-Rsj (6004-RSJ)
- RACE SPORT Jeep Wrangler JL/JT GladiatorLED Door Valet Fender Courtesy Light PR (RSJLJTFCL)
- UNIVERSAL AIR COND Universal Air Conditioning, Kt1714 (KT1714)
- FCS STRUTS Shock Absorber, 341593 (341593)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Shock Absorber, 342919 (342919)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- BILSTEIN Chev Avalanche 13-07/Suburban 1500 Shock Absorber, 24-186926 (24-186926)
- Fcs Struts Shocks & Struts