Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345774L
Mfr # 345774L
Zoro # G4683510
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 20.87 in
- Compressed Length 17.6 in
- Stroke Length 3.27 in
- Quantity Per Application 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345774L
- Zoro # G4683510
- UPC # 645789268625
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 20.87 in |
Compressed Length | 17.6 in |
Stroke Length | 3.27 in |
Details
Item | Susp Strut |
Quantity Per Application | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hook, Weld On Chain, 5/16 3" x5" x1" (A-WH516)
- SUNEX Hook/Loop Pad W/ 5/16", 24 Female, 3" (SUN3HLPAD)
- WIX FILTERS Hydraulic Filter #Wix 51551 (51551)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, 2-5/16", Material: High-Strength Raw Steel (40087)
- FCS STRUTS Shock Absorber, 341593 (341593)
- FCS STRUTS Complete Strut Assembly, 2335883R (2335883R)
- FCS STRUTS Shock Absorber, 342919 (342919)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Shock Absorber, 341580 (341580)
- CTA MANUFACTURING 15-Pc Shock & Strut Tool Kit (CTA7466)
- Fcs Struts Shocks & Struts and Components