Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345768
Mfr # 345768
Zoro # G4687309
original price:
$36.94
19% off
new price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 15.98 in
- Compressed Length 11.38 in
- Quantity Per Application 2
- Stroke Length 4.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345768
- Zoro # G4687309
- UPC # 645789268069
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 15.98 in |
Compressed Length | 11.38 in |
Stroke Length | 4.6 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHILLIPS Socket, 7-Way, Female W/ Spring And Cable (15-730)
- BUCCANEER ROPE 5/8" x 250' Double Braid Anchor Line, Blue (30-11250)
- VIAIR 14 NPTM to 38 Airline Straight Fitting DOT Approved, 2PK (13866)
- BUYERS PRODUCTS 24x24x30 Inch Diamond Tread Aluminum Underbody Truck Box (1705133)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS STRUTS Shock Absorber, 342931 (342931)
- GABRIEL Ultra, Ready Mount, Strut Assembly, G57376 (G57376)
- Fcs Struts Shocks & Struts and Components