Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345742
Mfr # 345742
Zoro # G400621628
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 16.65 in
- Compressed Length 12.05 in
- Stroke Length 4.6 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345742
- Zoro # G400621628
- UPC # 13964829976
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 16.65 in |
Compressed Length | 12.05 in |
Stroke Length | 4.6 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Description
Suspension Strut Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Ball Hitch w/Mounting Kit, 2-5/16" Ball (10057)
- MARVEL MYSTERY OIL MYSTERY OIL Oil Additive, 1 gal, Motor Treatment, Bio-Diesel Engines/Diesel Engines/Gasoline Engines (MM14R)
- MTD Starter Asm-Recoil (28400-Z1A-013ZA)
- WESTIN SG6 Running Boards (27-64755)
- FCS STRUTS Suspension Strut Assembly, 336306 (336306)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- FCS STRUTS Shock Absorber, 341593 (341593)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Shock Absorber, 343329 (343329)
- TERAFLEX JK 2.5IN FRONT SHOCK KIT (SINGLE) (1553100)
- Fcs Struts Shocks & Struts