Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345734
Mfr # 345734
Zoro # G4683127
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 21.46 in
- Compressed Length 13.58 in
- Quantity Per Application 2
- Stroke Length 7.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345734
- Zoro # G4683127
- UPC # 13964829617
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 21.46 in |
Compressed Length | 13.58 in |
Stroke Length | 7.88 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMOTOR Ignition Knock (Detonation) Sensor, KS225 (KS225)
- VELVAC 2020 Xg, R, Man, Man, E2003, 96", Bk (715900)
- WALKER Gasket, 31388 (31388)
- LISLE Driving Wrench, 32mm, for Lisle 43300 (43380)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- FCS STRUTS Shock Absorber, 341580 (341580)
- FCS STRUTS Shock Absorber, 341593 (341593)
- FCS STRUTS Complete Strut Assembly, 2335883R (2335883R)
- FCS STRUTS Shock Absorber, 342931 (342931)
- GABRIEL Ultra, Ready Mount, Strut Assembly, G57331 (G57331)
- Fcs Struts Shocks & Struts