Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345694
Mfr # 345694
Zoro # G4685148
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 20.87 in
- Compressed Length 16.1 in
- Quantity Per Application 2
- Stroke Length 4.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345694
- Zoro # G4685148
- UPC # 91037679796
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 20.87 in |
Compressed Length | 16.1 in |
Stroke Length | 4.77 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS NiCopp Nickle Copper Brake Line Coil Kit 1/4" x 25" (CNC-425K)
- GATES Radiator Hose, 2 7/8 ID x 3 Ft, EPDM (24246)
- HI-RUN ATV Inner Tube, 20X8-10 (TUN5005)
- MANN FILTER M-Benz 07-10 Sprinter 2500/ 07-10 Sprint Cabin Filter, Cu3569 (CU3569)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Complete Strut Assembly, 2335883R (2335883R)
- FCS STRUTS Shock Absorber, 342931 (342931)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Shock Absorber, 341593 (341593)
- BILSTEIN Saab 99 80-79/900 93-79 Shock Absorber, 19-019543 (19-019543)
- Fcs Struts Shocks & Struts