Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345692
Mfr # 345692
Zoro # G4687029
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 20 in
- Compressed Length 15.43 in
- Quantity Per Application 2
- Stroke Length 4.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345692
- Zoro # G4687029
- UPC # 91037679772
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 20 in |
Compressed Length | 15.43 in |
Stroke Length | 4.57 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 2-1/16 x 3-15/32In (PF827)
- BALDWIN FILTERS Air Filter, Element, Panel, 1-9/32in. L (PA5276)
- HALTEC Truck/Bus Tire Valve, 1 1/2 In, PK25 (TV-501A-25)
- BALDWIN FILTERS Air Filter, 9-3/16in. L x 3-3/8in. dia. (RS5748)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- FCS STRUTS Shock Absorber, 341580 (341580)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Shock Absorber, 343329 (343329)
- UNITY 4-11296-255410-001 Front and Rear Complete Strut Assembly Shock Kit (4-11296-255410-001)
- Fcs Struts Shocks & Struts