Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345689
Mfr # 345689
Zoro # G4694047
original price:
$36.91
14% off
new price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 16.65 in
- Compressed Length 12.05 in
- Stroke Length 4.6 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345689
- Zoro # G4694047
- UPC # 91037679741
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 16.65 in |
Compressed Length | 12.05 in |
Stroke Length | 4.6 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Dust Cover f/GX1100, GX1150, GX1200, GX1300, GX1400 -GX1400G - White (HC1100)
- MARASTAR Lawn/Garden Inner Tube, Size 20x10-10 (20921)
- CURT MV Rnd Bar Wght Dstrbtn Hitch Kit, 17063 (17063)
- MOTORCRAFT Hose - Radiator, KM4964 (KM4964)
- FCS STRUTS Suspension Strut Assembly, 336306 (336306)
- FCS STRUTS Complete Strut Assembly, 3331663R (3331663R)
- FCS STRUTS Shock Absorber, 342919 (342919)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Shock Absorber, 342931 (342931)
- FCS STRUTS Shock Absorber, 341593 (341593)
- BILSTEIN Chev Avalanche 13-07/Suburban 1500 Shock Absorber, 24-186926 (24-186926)
- Fcs Struts Shocks & Struts