Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345688
Mfr # 345688
Zoro # G4696022
original price:
$31.19
6% off
new price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 15.51 in
- Compressed Length 11.3 in
- Quantity Per Application 2
- Stroke Length 4.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345688
- Zoro # G4696022
- UPC # 91037679734
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 15.51 in |
Compressed Length | 11.3 in |
Stroke Length | 4.21 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIGID INDUSTRIES D-SERIES PRO DRIVING FM /2 (512313)
- HUSKY TOWING TRAILER COUPLER ACCESSORIES, HUSKY BRAKE-AWAY SWITCH (30457)
- SWIVEL STORAGE SOLUTIONS Truck Box, Drawer, Steel, 30-1/8"W, Orange/Black, 2.6 cu. ft. (PRO252305)
- SURTRACK AXLE Cv Axle Shaft, Gm-8225 (GM-8225)
- FCS STRUTS Complete Strut Assembly, 3331663R (3331663R)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- FCS STRUTS Shock Absorber, 341593 (341593)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- FCS STRUTS Shock Absorber, 341580 (341580)
- MOTORCRAFT Shock Absorber Asy, Ash12283 (ASH12283)
- Fcs Struts Shocks & Struts and Components