Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345687
Mfr # 345687
Zoro # G4697906
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 20.08 in
- Compressed Length 18.03 in
- Stroke Length 2.05 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345687
- Zoro # G4697906
- UPC # 91037679857
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 20.08 in |
Compressed Length | 18.03 in |
Stroke Length | 2.05 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTEL MaxiBAS BT609 7 Wireless Battery and Electrical System Diagnostics Tablet (AULBT609)
- LOADSTAR TIRES ST Radial Tire & Wheel (Rim) Assembly ST205/75R-14 5 Hole C Ply (32156)
- TIGER TOOL Freightliner Pin/Bushing Adapter (15031)
- BALDWIN FILTERS Oil Fltr Element, 14-1/2"x6-1/32"x14-1/2" (PF949)
- FCS STRUTS Shock Absorber, 341593 (341593)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- FCS STRUTS Complete Strut Assembly, 3331663R (3331663R)
- FCS STRUTS Suspension Strut Assembly, 336306 (336306)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- FCS STRUTS Complete Strut Assembly, 2335883L (2335883L)
- KYB Strut Plus, Sr4203 (SR4203)
- Fcs Struts Shocks & Struts and Components