Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345683
Mfr # 345683
Zoro # G4696801
original price:
$30.33
14% off
new price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 20.35 in
- Compressed Length 12.87 in
- Quantity Per Application 2
- Stroke Length 7.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345683
- Zoro # G4696801
- UPC # 91037679710
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 20.35 in |
Compressed Length | 12.87 in |
Stroke Length | 7.48 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Differential Race, LM48510 (LM48510)
- WAI GLOBAL STRDR PG260G J11 (6792N)
- SUPERIOR ELECTRIC 7-Way Trailer RV Truck Cord & Plug with 7-Pole Wiring Junction Box 4ft Cable (RVA1564)
- FRAM Extra Guard Spin-On Oil Filter (PH8A)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- FCS STRUTS Complete Strut Assembly, 2335883R (2335883R)
- FCS STRUTS Complete Strut Assembly, 3331663R (3331663R)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- BILSTEIN Mini Cooper 14-07 Strut Assembly, 35-139379 (35-139379)
- Fcs Struts Shocks & Struts and Components