Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345681
Mfr # 345681
Zoro # G4693496
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 15.04 in
- Compressed Length 10.91 in
- Quantity Per Application 2
- Stroke Length 4.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345681
- Zoro # G4693496
- UPC # 91037679543
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 15.04 in |
Compressed Length | 10.91 in |
Stroke Length | 4.13 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter, 49430 (49430)
- D-A LUBRICANT CO D-A GTD Gear Oil ISO 68 - 35 Lb Metal Pail (13309LB)
- GROTE Micro2 Fuse, 7.5A, PK5 (82-ANT-7.5A)
- SEACHOICE 90 Degree Plastic Thru-Hull, One Nut Application, White (18121)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- FCS STRUTS Complete Strut Assembly, 2335883L (2335883L)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- FCS STRUTS Shock Absorber, 341593 (341593)
- UNITY 13301 Front Left Complete Strut (13301)
- Fcs Struts Shocks & Struts and Components