Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345568
Mfr # 345568
Zoro # G4693749
original price:
$32.51
17% off
new price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 25 in
- Compressed Length 17.05 in
- Stroke Length 7.95 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345568
- Zoro # G4693749
- UPC # 91037264824
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 25 in |
Compressed Length | 17.05 in |
Stroke Length | 7.95 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN HD SOLUTIONS Latch Kit, Hood, Lh, Includes Latch, Mounting Brackets And Hardware, Display Item (315-5503CD)
- QUICKCABLE Side Post, Rigid Battery Cap, Red, PK50 (501021-050)
- MTD Starter Hsg Asm (753-08504)
- FLEXTECH Elbow Reducer, 2-1/4in to 2-1/2 in, 90 deg (R90-225/250)
- FCS STRUTS Suspension Strut Assembly, 336306 (336306)
- FCS STRUTS Complete Strut Assembly, 2335883R (2335883R)
- FCS STRUTS Shock Absorber, 342931 (342931)
- FCS STRUTS Shock Absorber, 342919 (342919)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63350 (G63350)
- Fcs Struts Shocks & Struts and Components