Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345567
Mfr # 345567
Zoro # G4690912
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 21.18 in
- Compressed Length 15.47 in
- Quantity Per Application 2
- Stroke Length 5.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 345567
- Zoro # G4690912
- UPC # 13964570335
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 21.18 in |
Compressed Length | 15.47 in |
Stroke Length | 5.71 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Truck And Trailer Wash, Bottle, 1 gal Concentrate, Liquid, Mild (1041477)
- LISLE BRAKE PAD SPREADER SPEEDY (LI24300)
- HOPKINS Deer Alert Trailblazer (27512VA)
- HUTCHINS Round Psa Pad, 6" (HUT5136)
- FCS STRUTS Shock Absorber, 341593 (341593)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS STRUTS Shock Absorber, 342919 (342919)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- FCS STRUTS Suspension Strut Assembly, 336306 (336306)
- FCS STRUTS Complete Strut Assembly, 2335883R (2335883R)
- BILSTEIN M-Benz E320 09-03/E350 09-06 Shock Absorber, 24-069052 (24-069052)
- Fcs Struts Shocks & Struts and Components