Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345556
Mfr # 345556
Zoro # G4682810
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 18.11 in
- Compressed Length 13.58 in
- Stroke Length 4.53 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345556
- Zoro # G4682810
- UPC # 91037679536
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 18.11 in |
Compressed Length | 13.58 in |
Stroke Length | 4.53 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHWACKER 94-01 DODGE RAM LB DIAMOND W/ HOLES ULTIMATE BEDRAIL CAP (59501)
- ORACLE LIGHT 4 Pin Extension For Underbody Rock Light Kit LED Wheel Rings 6 Foot Length Waterproof (5814-504)
- SKF Shaft Seal, 1-11/16 x 2-23/32 x 5/16", CRW1 (16854)
- FEDERAL SIGNAL Low Profile Light Bar, LED, Amber/Wt, 53" L (LGD53Z-AMBR2P6)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Shock Absorber, 342931 (342931)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- FCS STRUTS Suspension Strut Assembly, 336306 (336306)
- FCS STRUTS Shock Absorber, 342919 (342919)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- AFTERMARKET Gas Strut (RE234165)
- Fcs Struts Shocks & Struts