Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345541
Mfr # 345541
Zoro # G4684728
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 17.09 in
- Compressed Length 11.02 in
- Quantity Per Application 2
- Stroke Length 6.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345541
- Zoro # G4684728
- UPC # 602573054901
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 17.09 in |
Compressed Length | 11.02 in |
Stroke Length | 6.07 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 98-04 Chevrolet S10/Blazer Black Housing Headlight (LH-S1098JM-RS)
- DISCO Window Reg Front Door Clips BMW X5 99-07 Use W/13644 (13643PK)
- BANDO Auto Serpentine Belt, 4Pk1830 (4PK1830)
- VALVOLINE Motor Oil, 20W-50, Full Synthetic, 32 Oz (VV945)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Suspension Strut Assembly, 336306 (336306)
- FCS STRUTS Shock Absorber, 341580 (341580)
- FCS STRUTS Complete Strut Assembly, 2335883R (2335883R)
- WESTAR AS-7315 Suspension Air Strut (AS-7315)
- Fcs Struts Shocks & Struts and Components