Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345491
Mfr # 345491
Zoro # G4681456
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 23.62 in
- Compressed Length 17.28 in
- Stroke Length 6.34 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 345491
- Zoro # G4681456
- UPC # 91037026491
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 23.62 in |
Compressed Length | 17.28 in |
Stroke Length | 6.34 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN-X Rain X 610153 Premium Headlight Restoration Kit (R49-610153)
- RANGER SuperDuty Garage Floor Jack, 25 Ton (RFJ-5000HD)
- HALTEC Truck Dual Foot Gauge, 20-120 psi (GA-130)
- GATES Auto V-Belt, Industry Number K080760HD (K080760HD)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Complete Strut Assembly, 2335883L (2335883L)
- FCS STRUTS Suspension Strut Assembly, 336306 (336306)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS STRUTS Shock Absorber, 342919 (342919)
- MONROE Max-Air Air Shock Absorber, Ma770 (MA770)
- Fcs Struts Shocks & Struts