Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345486
Mfr # 345486
Zoro # G4680710
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 15.39 in
- Compressed Length 11.06 in
- Quantity Per Application 2
- Stroke Length 4.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 345486
- Zoro # G4680710
- UPC # 91037265371
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 15.39 in |
Compressed Length | 11.06 in |
Stroke Length | 4.33 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTOOL Flo Tool Measu-Funnel (10704)
- TAYLOR MADE Pontoon 24" Flag Pole Mount & 12" x 18" US Flag (921)
- BUYERS PRODUCTS 18x18x60 Inch Diamond Tread Aluminum Underbody Truck Box (1705115)
- UVIEW Gauge For Cooling System Tester (983700)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS STRUTS Shock Absorber, 341593 (341593)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- FCS STRUTS Complete Strut Assembly, 2335883L (2335883L)
- FCS STRUTS Suspension Strut Assembly, 336306 (336306)
- MONROE Monroe Gas-Magnum Shock Absorber - Rear, 34811 (34811)
- Fcs Struts Shocks & Struts