Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345484
Mfr # 345484
Zoro # G4682567
original price:
$33.25
18% off
new price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 19.09 in
- Compressed Length 12.8 in
- Quantity Per Application 2
- Stroke Length 6.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345484
- Zoro # G4682567
- UPC # 91037051844
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 19.09 in |
Compressed Length | 12.8 in |
Stroke Length | 6.29 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH BOSCH PS21-2A, 12V Max 2-Speed Pocket Driver (PS21-2A)
- STENS Oem Replacement Belt 265-154 For Stihl 9490 000 7851 (265-154)
- CAMCO EAZ-LIFT 5TH WHEEL KING PIN STABILIZER (48855)
- MOTORMITE ENGINE COOLANT RESERVOIR CAP (54201)
- FCS STRUTS Suspension Strut Assembly, 336306 (336306)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Complete Strut Assembly, 3331663R (3331663R)
- FCS STRUTS Shock Absorber, 341593 (341593)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- FABTECH 2.5DLSS C/O RESI 19 RAM 6" (FTS23206)
- Fcs Struts Shocks & Struts