Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345483
Mfr # 345483
Zoro # G4681051
original price:
$38.65
12% off
new price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 25.59 in
- Compressed Length 16.38 in
- Stroke Length 9.21 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345483
- Zoro # G4681051
- UPC # 91037050748
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 25.59 in |
Compressed Length | 16.38 in |
Stroke Length | 9.21 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Test Clip Standard, PK25 (84-9543)
- ITP TIRES ITP Mud Lite XTR 27x11-14 (IT560372)
- MAIN FILTER FRAM P6871 Replacement/Interchange Spin-On Filter (MF0575543)
- A & I PRODUCTS Headlamp Assembly (12 Volt) 5.2" x5.4" x6.4" (A-L810H12V)
- FCS STRUTS Complete Strut Assembly, 2335883L (2335883L)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Shock Absorber, 342931 (342931)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- BILSTEIN Shock Absorber, 24-274944 (24-274944)
- Fcs Struts Shocks & Struts