Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345481
Mfr # 345481
Zoro # G4681526
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 22.09 in
- Compressed Length 15.98 in
- Stroke Length 6.11 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 345481
- Zoro # G4681526
- UPC # 91037025609
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 22.09 in |
Compressed Length | 15.98 in |
Stroke Length | 6.11 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVERSURE Antimicrobial Cleaning Cloths 12 x 12 Lime Green , 12PK (M915SLV-LG)
- FIAMM Horn Replacement Kit, Air, 2.5" L (21340)
- CODE 3 Hood/Flush Mount, MR6 Amber LED (MR6-A)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Audi Q5 (13499)
- FCS STRUTS Shock Absorber, 342919 (342919)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Rear Right, 1345404R (1345404R)
- Fcs Struts Shocks & Struts