Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345480
Mfr # 345480
Zoro # G4682530
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 22.91 in
- Compressed Length 16.85 in
- Quantity Per Application 2
- Stroke Length 6.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 345480
- Zoro # G4682530
- UPC # 91037051110
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 22.91 in |
Compressed Length | 16.85 in |
Stroke Length | 6.06 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSTOP Z17 Evolution Plus Disc Brake Pad - Rear, 17-1914 (17-1914)
- GATES Classical Section Molded Notch V-Belt, Bx45 (BX45)
- GATES Super HC Molded Notch Belts, 5VX900 (5VX900)
- SATCO 150W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3481)
- FCS STRUTS Shock Absorber, 342919 (342919)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS STRUTS Shock Absorber, 341580 (341580)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- BILSTEIN Shock Absorber, 24-278638 (24-278638)
- Fcs Struts Shocks & Struts and Components