Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345477
Mfr # 345477
Zoro # G4681167
original price:
$31.98
17% off
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 20.55 in
- Compressed Length 15.28 in
- Quantity Per Application 2
- Stroke Length 5.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 345477
- Zoro # G4681167
- UPC # 91037264916
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 20.55 in |
Compressed Length | 15.28 in |
Stroke Length | 5.27 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 160 PSI Pressure Guage (1/8" Back Mounted) (PG160A18)
- EXCELLENT APPLIANCES LU52462G AW ISO 46 Hydraulic Fluid, 2 Gallon (EX2501954)
- PEAK Antifreeze Coolant, 1 gal. Sz, 8.4 pH (NAGB53-01-GR)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 5/16-24 Pnl.122-.142 P.O (EFUN-C31038-5624-4/B)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Shock Absorber, 342931 (342931)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- FCS STRUTS Shock Absorber, 341580 (341580)
- BELLTECH Nitrogen Gas Charged, Non Adjustable Valving, Without Shock Boots, Single (2212IF)
- Fcs Struts Shocks & Struts and Components