Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345476
Mfr # 345476
Zoro # G4682637
original price:
$37.57
14% off
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 19.61 in
- Compressed Length 14.37 in
- Stroke Length 5.24 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 345476
- Zoro # G4682637
- UPC # 91037051936
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 19.61 in |
Compressed Length | 14.37 in |
Stroke Length | 5.24 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP FORD COYOTE 5.0L FLYWHEEL BOLT KIT (156-2801)
- RBL PRODUCTS CLEAR-COAT (RBUV853)
- TECNOSEAL Anode Kit w/Hardware - Mercury Alpha 1 Gen 2 - Magnesium (20801MG)
- URO PARTS Comes With O-Ring Bleed Screw, 17111712788 (17111712788)
- FCS STRUTS Complete Strut Assembly, 2335883L (2335883L)
- FCS STRUTS Complete Strut Assembly, 2335883R (2335883R)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Shock Absorber, 342919 (342919)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS STRUTS Shock Absorber, 341593 (341593)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63897 (G63897)
- Fcs Struts Shocks & Struts and Components