Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345474
Mfr # 345474
Zoro # G4680546
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 20.16 in
- Compressed Length 15.83 in
- Quantity Per Application 2
- Stroke Length 4.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 345474
- Zoro # G4680546
- UPC # 91037420770
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 20.16 in |
Compressed Length | 15.83 in |
Stroke Length | 4.33 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Noid Lite Set, 9pcs. (3050E)
- DORMAN PCV Valve Grommet, 42061 (42061)
- BALDWIN FILTERS Air Filter, Element, Panel, 20in. L (PA5757)
- CURT Replacment 2-1/2" Adjstbl Chnnl Mount Shank (45917)
- FCS STRUTS Shock Absorber, 341593 (341593)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- FCS STRUTS Complete Strut Assembly, 2335883L (2335883L)
- FCS STRUTS Complete Strut Assembly, 2335883R (2335883R)
- UNITY 11425 Front Left Complete Strut Assembly (11425)
- Fcs Struts Shocks & Struts