Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345472
Mfr # 345472
Zoro # G4681718
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 23.43 in
- Compressed Length 15.04 in
- Quantity Per Application 2
- Stroke Length 8.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 345472
- Zoro # G4681718
- UPC # 91037420916
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 23.43 in |
Compressed Length | 15.04 in |
Stroke Length | 8.39 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Class 3 Trailer Hitch, 13417 (13417)
- PARKER 90Deg Swivel Male Elbow, 5/8 In (169PTC-10-8)
- WOLO Air Max, Very Loud, Air Horn, Chrome (403)
- GATES Classical Section Molded Notch V-Belt, Bx32 (BX32)
- FCS STRUTS Complete Strut Assembly, 2335883L (2335883L)
- FCS STRUTS Complete Strut Assembly, 3331663R (3331663R)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Shock Absorber, 342931 (342931)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Rear Right, 1336340R (1336340R)
- Fcs Struts Shocks & Struts