Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345471
Mfr # 345471
Zoro # G4679100
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 13.19 in
- Compressed Length 10.91 in
- Stroke Length 2.28 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345471
- Zoro # G4679100
- UPC # 91037264435
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 13.19 in |
Compressed Length | 10.91 in |
Stroke Length | 2.28 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON P550758, LUBE SPIN (P550758)
- WIX FILTERS Engine Oil Filter #Wix 51970 (51970)
- GATES Narrow Section Molded Notch Joined V-Bel, 2/5Vx830 (2/5VX830)
- BALDWIN FILTERS Air Filter, 9-27/32 x 2-3/8 in. (PA4162)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- FCS STRUTS Shock Absorber, 342931 (342931)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- UNITY 4-11380-15080-001 Front and Rear Complete Strut Assembly Kit (4-11380-15080-001)
- Fcs Struts Shocks & Struts