Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345468
Mfr # 345468
Zoro # G4679828
original price:
$36.58
14% off
new price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 14.76 in
- Compressed Length 10.35 in
- Stroke Length 4.41 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345468
- Zoro # G4679828
- UPC # 91037050304
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 14.76 in |
Compressed Length | 10.35 in |
Stroke Length | 4.41 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 15-17 F150/17-17 F250/350 SUPER DUTY SUPERCAB(EXT CAB) 4PC OUTSIDE MOU (94974)
- STROMBERG CARLSON Stromberg Carlson JET-5000 5000 lb. Electric Tongue Jack - Black (JET-5000)
- DRAW-TITE 16-C PILOT(ALL) T-ONE W/UPGRADED CIRCUIT PROTECTED MODULITE HD (118760)
- AFTERMARKET Drawbar Hammerstrap Made Fits Case-IH Tractor Models 7110 7120 (1348030C1)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- FCS STRUTS Suspension Strut Assembly, 336306 (336306)
- FCS STRUTS Shock Absorber, 341580 (341580)
- FCS STRUTS Shock Absorber, 342919 (342919)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- SKYJACKER SUSPENSION HYDRO SHOCK W/RED BOOT (H7052)
- Fcs Struts Shocks & Struts and Components