Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345467
Mfr # 345467
Zoro # G4680607
original price:
$38.23
14% off
new price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 25.04 in
- Compressed Length 15.83 in
- Quantity Per Application 2
- Stroke Length 9.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345467
- Zoro # G4680607
- UPC # 91037265012
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 25.04 in |
Compressed Length | 15.83 in |
Stroke Length | 9.21 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMEGALIFT Body Repair Kit, 10 tons (50100)
- ALL BALLS Fork And Dust Seal Kit For Yamaha YZ250 1980, YZ400 1979, YZ465 1980 (56-124)
- PICO Tie Wrap-7" Blk 100Pc, #7076E (7076E)
- RANGER 3-Ton Floor Jack / Professional - 19in lift height (5150440)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- FCS STRUTS Shock Absorber, 341593 (341593)
- FCS STRUTS Shock Absorber, 342919 (342919)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- BILSTEIN Dodge Ram 1500 10-09/Ram 1500 14-11, 24-187374 (24-187374)
- Fcs Struts Shocks & Struts