Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345453
Mfr # 345453
Zoro # G4679609
original price:
$43.59
18% off
new price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 18.6 in
- Compressed Length 12.46 in
- Quantity Per Application 2
- Stroke Length 6.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345453
- Zoro # G4679609
- UPC # 91037420824
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 18.6 in |
Compressed Length | 12.46 in |
Stroke Length | 6.14 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Custom Wiring Harness, 56208 (56208)
- GROTE Univ Battery Terminal, 6 to 2/0ga, Brass (82-9126)
- SCANDVIK Recessed Push Button Shower (12131P)
- KEYSCO TOOLS Aluminum, Vari-Angle, Worktable, 36"x30" (73025)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- FCS STRUTS Complete Strut Assembly, 2335883L (2335883L)
- FCS STRUTS Shock Absorber, 342931 (342931)
- FCS STRUTS Shock Absorber, 341593 (341593)
- ICON VEHICLE DYNAMICS 15-16 F150 4WD 2.5 VS RR COILOVER KIT (91811)
- Fcs Struts Shocks & Struts