Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345451
Mfr # 345451
Zoro # G4679049
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 19.29 in
- Compressed Length 13.43 in
- Quantity Per Application 2
- Stroke Length 5.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345451
- Zoro # G4679049
- UPC # 91037265630
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 19.29 in |
Compressed Length | 13.43 in |
Stroke Length | 5.86 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Clearance Light, LED, Amber, Oval, 6-5/8 L (M72270Y)
- CRP PRODUCTS Pentosin Pentofrost Sf Pink 1.5 Liter Pink Fs 1.5L, 8114107 (8114107)
- SIMPLE GREEN 1 Gal. Rig Wash Bottle, Clear, Concentrated (0110000403001)
- FUNNEL KING Polyethylene, 1/8", 14-1/4", 5/32", Black, NA (32167-7)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Shock Absorber, 342919 (342919)
- FCS STRUTS Shock Absorber, 341580 (341580)
- FCS STRUTS Suspension Strut Assembly, 336306 (336306)
- FCS STRUTS Shock Absorber, 342931 (342931)
- GABRIEL Premium, Shock Absorbers For Cars, 69996 (69996)
- Fcs Struts Shocks & Struts