Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345448
Mfr # 345448
Zoro # G4678796
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 21.73 in
- Compressed Length 16.65 in
- Stroke Length 5.08 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345448
- Zoro # G4678796
- UPC # 91037265579
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 21.73 in |
Compressed Length | 16.65 in |
Stroke Length | 5.08 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1180)
- DAYCO 86-89 Nissan 2.4L Heater Hose, 87696 (87696)
- KOCH TOP LINK BUSHING 1-1/4in. (4046201)
- BOSCH Coolant And Battery Refractometer (75240)
- FCS STRUTS Shock Absorber, 341593 (341593)
- FCS STRUTS Shock Absorber, 341580 (341580)
- FCS STRUTS Complete Strut Assembly, 3331663R (3331663R)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- UNITY 11181 Front Left Complete Strut Assembly (11181)
- Fcs Struts Shocks & Struts and Components